Shop All Aluminum Pipes
Usa Industrials
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 3/4" NPT Male
Mfr # ZUSA-PF-5641
Zoro # G7838300
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B241, ANSI/ASME B1.20.1
- Max. Pressure 150 psi
- Pipe Size (Fittings) 3/4"
- Overall Pipe Length 1-3/8"
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5641
- Zoro # G7838300
- UPC # 193005434038
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 3/4" |
Overall Pipe Length | 1-3/8" |
Details
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Pipe Schedule | 40 |
Material - Pipe | Aluminum |
Pipe Type | Close Nipple |
Seamless/Welded | Seamless |
Description
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 6", Iron, 1000 psi (0390016921)
- KOHLER Spray Head Kit (1357002-2BZ)
- DELTA Delta Metal Lever Handle Set - Roman Tub Chrome (H615)
- DIXON Clamp w/Saddles, 2-Bolt, 4-2/64"-4-18/64" (463)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1-1/4" NPT Male (ZUSA-PF-5643)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12763)
- Usa Industrials Pipes