Shop All Aluminum Pipes
Usa Industrials
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1/2" NPT Male
Mfr # ZUSA-PF-5640
Zoro # G7825000
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Nipple
- Length 1"
- Max. Pressure 150 psi
- Standards ASTM B241, ANSI/ASME B1.20.1
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5640
- Zoro # G7825000
- UPC # 193005434021
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Length | 1" |
Pipe Size (Fittings) | 1/2" |
Overall Pipe Length | 1-1/8" |
Details
Type | Close Nipple |
Max. Pressure | 150 psi |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Seamless/Welded | Seamless |
Pipe Type | Close Nipple |
Pipe Schedule | 40 |
Material - Pipe | Aluminum |
Description
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (40041CSL)
- KOHLER Alteo Towel Ring (37057-BN)
- RIDGID Cordless Press Tool Kit, Compact, 5,400 lb (74963)
- ZORO SELECT 3/4" Socket Weld 316 SS Union (600U111SW034)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 12" L (ZUSA-PF-5870)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 12" L (ZUSA-PF-6299)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2" L (ZUSA-PF-5668)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- Usa Industrials Aluminum Pipes