Shop All Aluminum Pipes
Usa Industrials
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1" NPT Male
Mfr # ZUSA-PF-5642
Zoro # G7835570
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 150 psi
- Standards ASTM B241, ANSI/ASME B1.20.1
- Pipe Size (Fittings) 1"
- Seamless/Welded Seamless
- Pipe Type Close Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5642
- Zoro # G7835570
- UPC # 193005434045
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 1" |
Overall Pipe Length | 1-1/2" |
Details
Max. Pressure | 150 psi |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Seamless/Welded | Seamless |
Pipe Type | Close Nipple |
Pipe Schedule | 40 |
Material - Pipe | Aluminum |
Description
Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 1" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Floor Cleanout Plug, Cast Bronze, Round (4470T05)
- ZURN Steel Grease Trap (GT2700-07-2NH)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- KOHLER Hydrorail-S Shower Column Kit With Awaken, 1.75 Gpm (76471-G-BN)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 6" L (ZUSA-PF-5780)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- ONLINEMETALS 2" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1231)
- Usa Industrials Pipes