Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 2" MNPT
Mfr # ZUSA-PF-4032
Zoro # G7815289
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Pipe Type Close Nipple
- Pipe Schedule 80
- Seamless/Welded Seamless
- Material - Pipe 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4032
- Zoro # G7815289
- UPC # 193005427993
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 80 |
Seamless/Welded | Seamless |
Material - Pipe | 316 Stainless Steel |
Max. Pressure | 3000 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 80 - Close Nipple - 2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 200m, PK20 (255070-75)
- ISPRING Faucet Mount Filter Replacement Cartridge for DF1DF2 (FDF1)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG12)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,304, Thrd (4381031110)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-2470)
- USA INDUSTRIALS 316SS Sch80 - Pipe Nipple (Both Ends) - 1/2" MNPT - 3" L (ZUSA-PF-4060)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/2" MNPT - 72" L (ZUSA-PF-1678)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- Usa Industrials Stainless Steel Pipes