Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1/8" MNPT
Mfr # ZUSA-PF-4025
Zoro # G7822313
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3/4"
- Pipe Type Close Nipple
- Pipe Schedule 80
- Seamless/Welded Seamless
- Material - Pipe 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4025
- Zoro # G7822313
- UPC # 193005427924
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 3/4" |
Pipe Size (Fittings) | 1/8" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 80 |
Seamless/Welded | Seamless |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 80 - Close Nipple - 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x CLOSE 304 SS NIPPLE (304-020)
- TOTO Sensor Unitecopower Spout Tels1 (THP3155)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- LEGEND VALVE 1" T-4215 NO LEAD METER CPLG (313-135NL)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/2" MNPT (ZUSA-PF-2232)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-2470)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-1146)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 36" L (ZUSA-PF-2523)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- PARKER 1/2" MNPT x 1/2" TBE Stainless Steel Close Pipe Nipple (8-8 MCN-SS)
- Usa Industrials Pipes