Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/4" MNPT
Mfr # ZUSA-PF-2230
Zoro # G7829453
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7/8"
- Pipe Type Close Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
- Material - Pipe 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2230
- Zoro # G7829453
- UPC # 193005422950
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 7/8" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 40 - Close Nipple - 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO NEXUS 2PC WITH SS124 1.28GPF - COTTON (MS442124CEFG#01)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Silver, 10 PK (3175 12 21)
- ZURN Tee, Low Lead Brass, 3/4" Pipe (QQT444GX)
- PROSOURCE Auger Drum No/Hndl1/4X25Ft Blk (DA00003-25)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 16" L (ZUSA-PF-1159)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 18" L (ZUSA-PF-1173)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 2" MNPT (ZUSA-PF-4032)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH10)
- Usa Industrials Stainless Steel Pipes