Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L
Mfr # ZUSA-PF-2602
Zoro # G7838745
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
- Material - Pipe 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2602
- Zoro # G7838745
- UPC # 193005424381
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Connection Type | Threaded on One End |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on One End) - 1/2" NPT Male - 2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL SelfSealed Air Tank Drain Valve With 4 ft Nylon Coated Pull Cable, Brass Body (39596)
- B & K 34FIP NoKink Hose Bibb (102-454HN)
- MOEN Adjstable Shower Arm, Bl (S116BL)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 2" L (ZUSA-PF-934)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 2" MNPT (ZUSA-PF-2237)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 16" L (ZUSA-PF-2481)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 3/4" MNPT (ZUSA-PF-4029)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 18" L (ZUSA-PF-1173)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH05)
- Usa Industrials Pipes