Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 18" L
Mfr # ZUSA-PF-2501
Zoro # G7818761
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 18"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2501
- Zoro # G7818761
- UPC # 193005423896
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 18" |
Pipe Size (Fittings) | 2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2" NPT Male - 18" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- ZORO SELECT 1/2" NPT x Female NPT Malleable Iron 90 Degree Union Elbow Class 300 (4318000000)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 24" L (ZUSA-PF-1186)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 48" L (ZUSA-PF-2978)
- ZORO SELECT 4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL06)
- Usa Industrials Stainless Steel Pipes