Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L
Mfr # ZUSA-PF-2526
Zoro # G7836270
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2526
- Zoro # G7836270
- UPC # 193005424039
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36" |
Pipe Size (Fittings) | 1" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1" NPT Male - 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 1/8 BLACK RED. COUPLING (350-523C)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Royal 111-1.28 Ess Tmo Flush Valve (3450055)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size (401292)
- HONEYWELL Two-Way Globe Valve, 1 In NPT, 11.7Cv (V5011N1065)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 48" L (ZUSA-PF-2975)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 16" L (ZUSA-PF-1159)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 18" L (ZUSA-PF-1170)
- ZORO SELECT 3/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNE19)
- Usa Industrials Stainless Steel Pipes