Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 16" L
Mfr # ZUSA-PF-2484
Zoro # G7818910
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 16"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2484
- Zoro # G7818910
- UPC # 193005423797
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 16" |
Pipe Size (Fittings) | 1" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1" NPT Male - 16" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361335300)
- AMERICAN STANDARD Recess Bath with Integral Overflow for Above Floor Rough Installation, 60 in L, 30 in W, White (2393202ICH.020)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB17)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (1PZA1)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-1212)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 14" L (ZUSA-PF-2467)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-906)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 2" L (ZUSA-PF-934)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 16" L (ZUSA-PF-1156)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-2470)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- Usa Industrials Pipes