Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L
Mfr # ZUSA-PF-2470
Zoro # G7812495
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 14"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2470
- Zoro # G7812495
- UPC # 193005423711
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 14" |
Pipe Size (Fittings) | 1" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1" NPT Male - 14" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, Biscuit (25875-96)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SM240)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 2" MNPT (ZUSA-PF-4032)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 16" L (ZUSA-PF-1159)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 1-1/2" L (ZUSA-PF-920)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH08)
- Usa Industrials Pipes