Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/4" FNPT x MNPT
Mfr # ZUSA-PF-4722
Zoro # G7826102
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Run Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4722
- Zoro # G7826102
- UPC # 193005429652
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Run Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7500 psi |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Run Tee - 1/4" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Y Strainer, 316 SS, 1-1/2", 200 Mesh (010004-000001)
- PROSOURCE Qwik Elbow 2X2 (QL-200)
- ZORO SELECT 1" MNPT 316 SS Hex Plug (60HP112N010)
- TOTO Piston Assy 1.0 3.5Gpf Replacing Nonr T (TH323V104R)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/2" FNPT (ZUSA-PF-60)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-23)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Square Head Plug - 1" MNPT (ZUSA-PF-6839)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-282)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 1-1/2" Pipe Size (BULK-PF-243)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (604E111N034)
- Usa Industrials Stainless Steel Pipe Fittings