Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Instrumentation - Hex Socket Plug - 1/4" MNPT
Mfr # ZUSA-PF-4750
Zoro # G7807850
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Socket Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4750
- Zoro # G7807850
- UPC # 193005429812
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Hex Socket Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7500 psi |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Hex Socket Plug - 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (310421)
- THRIFCO PLUMBING Repcal Stem Repair Kit (4401804)
- AMERIMAX HOME PRODUCTS 3-1/2" Jaws Mtl Bender (85029)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1" FNPT (ZUSA-PF-34)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT (ZUSA-PF-3168)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1-1/2" FNPT x Butt Weld (ZUSA-PF-6813)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1" FNPT (ZUSA-PF-90)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-271)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/2" MNPT (ZUSA-PF-7030)
- ZORO SELECT Cap, 304 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-8244)
- Usa Industrials Stainless Steel Pipe Fittings