Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/8" MNPT 1-1/16"L
Mfr # ZUSA-PF-4581
Zoro # G7825509
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape NIpple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4581
- Zoro # G7825509
- UPC # 193005429065
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 7/16'' |
Overall Pipe Length | 1-1/16" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 9400 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Hex Nipple - 1/8" NPT Male - 1-1/16" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150467-75)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-06-06-BT-SS)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/2" x 1/4" FNPT (ZUSA-PF-307)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-19)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 3/8" x 1/4" MNPT (ZUSA-PF-273)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-6750)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- Usa Industrials Stainless Steel Pipe Fittings