Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT
Mfr # ZUSA-PF-4614
Zoro # G7832560
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape NIpple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4614
- Zoro # G7832560
- UPC # 193005429232
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Overall Pipe Length | 1-21/32" |
Hex Size | 7/8'' |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 7200 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Reducing Hex Nipple - 1/2" x 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Trinsic Spray Assembly, Pull-Down (RP64069BL)
- SHARKBITE ANGLE VALVE 1/2"" X 3/4"" (25663)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 20 in. Stainless Steel Faucet Supply Line (B8F20)
- KINGSTON BRASS KH8218 2 Functions Pull-Down Sprayer (KH8218)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/2" FNPT (ZUSA-PF-60)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 3/8" FNPT (ZUSA-PF-6794)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- ZORO SELECT Weld Spud, 316 SS, 2 in, FNPT, Class 150 (4381047670)
- Usa Industrials Fittings