Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT
Mfr # ZUSA-PF-4552
Zoro # G7825314
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4552
- Zoro # G7825314
- UPC # 193005428921
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 9/16'' |
Details
Specific Fitting Shape | Hex Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 6100 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Hex Coupling - 1/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- ZORO SELECT 30" L, Wall Mounted, Right, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMG8)
- SANISURE Tubing, Chemicals, Clear, FEP (PLTS-LH-250X375-5)
- LEGEND VALVE 2-1/2 T-312 DI WAFER CK SS316 (116-232)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/4" FNPT (ZUSA-PF-4553)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 3/8" FNPT (ZUSA-PF-4554)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 3/4" x 1/8" FNPT (ZUSA-PF-187)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 3/8" MNPT (ZUSA-PF-4671)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 3/8" MNPT x 1/4" FNPT (ZUSA-PF-6928)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- ZORO SELECT Hex Bushing, 1"x3/4", 150,316, Thrd Heavy (4381034940)
- Usa Industrials Fittings