Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS Instrumentation - Hex Coupling - 1/4" x 1/8" FNPT
Mfr # ZUSA-PF-4559
Zoro # G7823634
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4559
- Zoro # G7823634
- UPC # 193005428969
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Hex Size | 3/4'' |
Details
Specific Fitting Shape | Hex Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 6100 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Reducing Hex Coupling - 1/4" x 1/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Function 4-3/8" Diameter Spray Head Standard (6302)
- PLUMB PAK Pex Strght Vlv 1/2X1/4 (PP2889EZ)
- ANVIL 1-1/4" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310044201)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (461-240)
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 4" Pipe Size (BULK-PF-246)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-310)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-282)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Adapter - 1/8" FNPT x MNPT (ZUSA-PF-4620)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/2" x 3/8" FNPT (ZUSA-PF-6890)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/8" NPT Female (ZUSA-PF-113)
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- Usa Industrials Fittings