Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/4" FNPT
Mfr # ZUSA-PF-4553
Zoro # G7817282
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4553
- Zoro # G7817282
- UPC # 193005428938
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 3/4'' |
Details
Specific Fitting Shape | Hex Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 6200 psi |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Hex Coupling - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 2K-2H Am Standard (15729E)
- ZSI 2HoleCushionedClampTube S13/8InL313/64In (022MS026)
- KISSLER Splash Guard Kit, Disposer, Rubber (59-1460)
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid (1RLV5)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 3/8" FNPT (ZUSA-PF-4554)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-6758)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-271)
- USA INDUSTRIALS 316 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-129)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-19)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- Usa Industrials Fittings