Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting 316SS Instrumentation Hex Bushing 1/2" MNPT x 1/8" FNPT
Mfr # ZUSA-PF-4646
Zoro # G7826653
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4646
- Zoro # G7826653
- UPC # 193005429379
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Hex Size | 1-1/16'' |
Details
Specific Fitting Shape | Reducing Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | MNPT x FNPT |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 6100 psi |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Reducing Hex Bushing - 1/2" NPT Male x 1/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 2", PVC, Replacement Basket (BS12001/8)
- PFISTER Pfister Hose Assy (971-0250)
- CAMCO Element Adapter Kit (07223)
- APOLLO VALVES 1/2" Press Lead Free Bronze Swing Check Valve (61YLF203T1PR)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 1/4" MNPT (ZUSA-PF-4670)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Tee - 1-1/2" FNPT (ZUSA-PF-50)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT (ZUSA-PF-3168)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 3/8" FNPT (ZUSA-PF-6794)
- Usa Industrials Fittings