Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Instrumentation - Female Tee - 3/8" FNPT
Mfr # ZUSA-PF-4702
Zoro # G7822499
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4702
- Zoro # G7822499
- UPC # 193005429546
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 4900 psi |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Female Tee - 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Nylon, CompxM, 1/4In (N4MC4)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Handle Style: Round (P-1210)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-178)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-23)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/8" FNPT (ZUSA-PF-3)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 1/4" MNPT (ZUSA-PF-4670)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- Usa Industrials Fittings