Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 316SS - Instrumentation - Close Nipple - 1/8" MNPT
Mfr # ZUSA-PF-4570
Zoro # G7812610
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8"
- Overall Pipe Length 3/4"
- Pipe Connection Type MNPT
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-4570
- Zoro # G7812610
- UPC # 193005429027
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8" |
Overall Pipe Length | 3/4" |
Pipe Size (Fittings) | 1/8" |
Details
Pipe Connection Type | MNPT |
Pipe Fitting Material | 316 Stainless Steel |
Pipe Type | Straight |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Specific Pipe Fitting Shape | Close Nipple |
Max. Pressure | 9400 psi |
Description
Pipe Fitting - 316 Stainless Steel - Instrumentation - Close Nipple - 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEXA COUPLING 1""PEX (EPXC11)
- OASIS Versafiller® Electronic Bottle Filling Station Retrofit Kit (PWEBF)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 2 in x 1 in Pipe Size (406249)
- ZURN Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White (Z5571)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-906)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 2" MNPT (ZUSA-PF-4032)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 8" L (ZUSA-PF-2399)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 2" MNPT (ZUSA-PF-913)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 24" L (ZUSA-PF-1190)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 12" L (ZUSA-PF-1332)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T4BNG05)
- Usa Industrials Pipes