Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 3000 - Tee - 1/4" FNPT
Mfr # ZUSA-PF-3325
Zoro # G7825454
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-3325
- Zoro # G7825454
- UPC # 193005426804
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 3000 psi |
Standards | ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1 |
Temp. Range | -50 to 400 F |
Description
Pipe Fitting - 316 Stainless Steel - Class 3000 - Tee - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153)
- ANVIL Flanged, Cast Iron 90 Degree Elbow, Class 125 (0306000407)
- LEGEND VALVE 2" X 2" X 2-1/2" BLACK RED TEE (350-308C)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT (ZUSA-PF-3168)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-298)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-6809)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-51)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld (ZUSA-PF-99)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/8" FNPT (ZUSA-PF-3)
- ZORO SELECT 1-1/2" x 3/4" 316/316L Stainless Steel Swage Nipple Sch 80 (2974833318)
- Usa Industrials Fittings