Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT
Mfr # ZUSA-PF-6722
Zoro # G7812592
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6722
- Zoro # G7812592
- UPC # 193005872533
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Temp. Range | -50 to 400 F |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Street Elbow - 1/8" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68C-2-2)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size (829-130)
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT (ZUSA-PF-6729)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT (ZUSA-PF-6725)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1/2" FNPT (ZUSA-PF-32)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1-1/2" FNPT (ZUSA-PF-6715)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7043)
- Usa Industrials Stainless Steel Pipe Fittings