Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT
Mfr # ZUSA-PF-6725
Zoro # G7817964
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6725
- Zoro # G7817964
- UPC # 193005872564
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Street Elbow - 1/2" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 2100/2400 Series Spout Assembly - Two Handle Kitchen Chrome (RP34089)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- APOLLO EXPANSION PEX 8 in. x 1/2 in. Copper PEX-A Expansion Barb Stub-Out 90-Degree Elbow with Flange (EPXSTUBWE12)
- KOHLER Manual, Single Hole Only Mount, 1 Hole Mid Arc Pull Out Kitchen Sink Faucet (K-7505-CP)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT (ZUSA-PF-6729)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-6722)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- USA INDUSTRIALS Pipe Fitting - 304SS - #3000 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-3160)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/8" NPT Female (ZUSA-PF-113)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-282)
- ZORO SELECT Square Plug, 3", 150,304, Thrd Heavy (4381033300)
- Usa Industrials Fittings