Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT
Mfr # ZUSA-PF-6729
Zoro # G7836331
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6729
- Zoro # G7836331
- UPC # 193005872595
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Street Elbow - 1-1/2" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- KISSLER Master Kit 1.6 gal, Rbber/Nyln, Cyne/Dlney (F-141-ACQ)
- LEGEND VALVE 1/4" x 3" 304 SS NIPPLE (304-024)
- MURDOCK Watercooler Pushbotton (7003-099-000)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-6722)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT (ZUSA-PF-6725)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 2" x 1" FNPT (ZUSA-PF-6911)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-6799)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-6885)
- SMITH-COOPER Nipple 1X2" Ss (4632101810)
- Usa Industrials Fittings