Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT
Mfr # ZUSA-PF-7003
Zoro # G7833419
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-7003
- Zoro # G7833419
- UPC # 193005873653
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Specific Fitting Shape | Reducing Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Reducing Elbow - 3/4" x 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 12" Non-Threaded Black Pipe Sch 40 (21116LS)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BV)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- LEGEND VALVE 1-1/4" x 8" BRASS NIPPLE (311-132)
- USA INDUSTRIALS 304 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-49)
- USA INDUSTRIALS 304 SS 150 Socket Weld Pipe Flange - 1" Pipe Size (BULK-PF-33)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-178)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-6885)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/4" FNPT (ZUSA-PF-4553)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 1/4" MNPT (ZUSA-PF-4670)
- ZORO SELECT 2" FNPT 304 SS Half Coupling (40HC111N020)
- Usa Industrials Fittings