Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1/4" x 1/8" FNPT
Mfr # ZUSA-PF-6998
Zoro # G7826775
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6998
- Zoro # G7826775
- UPC # 193005873639
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Details
Specific Fitting Shape | Reducing Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Temp. Range | -50 to 400 F |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Reducing Elbow - 1/4" x 1/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP-DW85 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-15959)
- COLDER 1/8" Barb x Insert Coupler (PMC220212)
- KOHLER Artifacts Shower Arm & Flange (72775-2MB)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1-1/2" x 1" FNPT (ZUSA-PF-7008)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 3000 - Tee - 1/4" FNPT (ZUSA-PF-3325)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" MNPT 1-7/8"L (ZUSA-PF-4596)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/4" FNPT (ZUSA-PF-4553)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-6722)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307003620)
- Usa Industrials Stainless Steel Pipe Fittings