Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1/2" x 1/4" FNPT
Mfr # ZUSA-PF-7000
Zoro # G7833005
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-7000
- Zoro # G7833005
- UPC # 193005873646
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Details
Specific Fitting Shape | Reducing Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Reducing Elbow - 1/2" x 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-32)
- AMERICAN STANDARD Wallhung Sink (9134004EC.020)
- LEGEND VALVE 2" X 2" X 2-1/2" BLACK RED TEE (350-308C)
- DELTA Delta Instit Parts Remote Control (060967A)
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 4" Pipe Size (BULK-PF-246)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT (ZUSA-PF-3168)
- USA INDUSTRIALS Pipe Fitting - 316SS - #3000 - Half Coupling - 1" FNPT x Butt Weld (ZUSA-PF-3361)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1/4" NPT Female (ZUSA-PF-114)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-298)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/4" MNPT 1-7/16"L (ZUSA-PF-4586)
- ZORO SELECT 1-1/4" FNPT 304 SS Cap (40RDC111N114)
- Usa Industrials Stainless Steel Pipe Fittings