Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Half Coupling - 1" FNPT x Butt Weld
Mfr # ZUSA-PF-6811
Zoro # G7831160
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x Butt Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6811
- Zoro # G7831160
- UPC # 193005873066
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x Butt Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Half Coupling - 1" NPT Female x Butt Weld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55710G2 by Swift Green Filters (SGF-710)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- KINGSTON BRASS English Vintage Wall-Mount Soap Dish, Chrome (BA7975C)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in Pipe Size (1WJP4)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1-1/2" FNPT x Butt Weld (ZUSA-PF-6813)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 4" Pipe Size (BULK-PF-246)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-4609)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1/2" FNPT (ZUSA-PF-32)
- LEGEND VALVE 1" x 12" 316 SS NIPPLE (316-116)
- Usa Industrials Fittings