Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Elbow - 1/4" FNPT
Mfr # ZUSA-PF-6709
Zoro # G7816783
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6709
- Zoro # G7816783
- UPC # 193005872465
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Elbow - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Light Gray Granite, Yes ADA (LZSTLDDWSLK)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- CASH ACME Water Pressure Reducing Valve, 1/2 In. (EB-45U)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/8" FNPT (ZUSA-PF-6708)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1-1/2" FNPT (ZUSA-PF-6715)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-6712)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 2" MNPT x 1-1/2" FNPT (ZUSA-PF-247)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 3/8" FNPT (ZUSA-PF-6794)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-282)
- LEGEND VALVE 2" 90 SS304 STREET ELBOW (404-048)
- Usa Industrials Stainless Steel Pipe Fittings