Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Elbow - 1/2" FNPT
Mfr # ZUSA-PF-6711
Zoro # G7817720
original price:
$7.02
15% off
new price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6711
- Zoro # G7817720
- UPC # 193005872489
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Elbow - 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hybrid Sculpted Touchless Deck-Mount Fau (7515-CP)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size (C74087LF)
- ZORO SELECT 3/4" x 1-3/8" Black Close Pipe Nipple Sch 160 (82500)
- DELTA Diverter Tub Spout, Pull Down, Chrome (RP17453)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1-1/2" FNPT (ZUSA-PF-6715)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/8" FNPT (ZUSA-PF-6708)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-6712)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 3000 - Cap - 1" NPT Female (ZUSA-PF-3170)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- THRIFCO PLUMBING 3/4 90 Street Elbow Stainless Steel, Packaged (9017042)
- Usa Industrials Fittings