Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Elbow - 1-1/2" FNPT
Mfr # ZUSA-PF-6715
Zoro # G7818122
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6715
- Zoro # G7818122
- UPC # 193005872519
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Elbow - 1-1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24in.L (24PL-CA11-0240-11D-38D)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (0361110604)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-6712)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/2" FNPT (ZUSA-PF-6711)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/8" FNPT (ZUSA-PF-6708)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female (ZUSA-PF-115)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-271)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" MNPT 1-7/8"L (ZUSA-PF-4596)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8184)
- Usa Industrials Fittings