Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Cross - 3/8" FNPT
Mfr # ZUSA-PF-6766
Zoro # G7829200
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6766
- Zoro # G7829200
- UPC # 193005872793
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Cross - 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stainless Steel Sink Accessory (22037)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGT21810SY)
- ANDERSON VINYL TUBING 3/16X5/16"" (CP516316300R)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 1/4" MNPT (ZUSA-PF-4670)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-118)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT (ZUSA-PF-86)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 3/8" FNPT (ZUSA-PF-6794)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Rdcng Hex Bushing - 1" MNPT x 1/2" FNPT (ZUSA-PF-6939)
- Usa Industrials Fittings