Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Cross - 1/8" FNPT
Mfr # ZUSA-PF-6764
Zoro # G7826574
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6764
- Zoro # G7826574
- UPC # 193005872779
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Temp. Range | -50 to 400 F |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Cross - 1/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800600PG1000)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K758)
- T&S BRASS Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (B-2866-04)
- ZURN Camaya Series Battery Sensor Faucet (Brushed Nickel) (Z6953-XL-E-MV-BN)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3152)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 3" Pipe Size (BULK-PF-5)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Nipple - 3/4" MNPT (ZUSA-PF-264)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/4" MNPT (ZUSA-PF-128)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-311)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 3/8" FNPT (ZUSA-PF-4554)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- Usa Industrials Fittings