Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - Class 150 - Coupling - 1-1/2" FNPT
Mfr # ZUSA-PF-6799
Zoro # G7825210
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6799
- Zoro # G7825210
- UPC # 193005872991
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Coupling - 1-1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower (T2283EP)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 2 in Pipe Size (437528)
- PLUMB PAK Faucet Adapter Chrome (PP800-60LF)
- LEGEND VALVE 3/8" X 7" GALVANIZED NIPPLE (356-051)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Rdcng Hex Bushing - 1" MNPT x 1/2" FNPT (ZUSA-PF-6939)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1" FNPT (ZUSA-PF-90)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-310)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS - #150 - Hex Socket Plug - 1-1/4" MNPT (ZUSA-PF-450)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 4" Pipe Size (BULK-PF-6)
- ZORO SELECT 3/8" MNPT 304 SS Square Head Plug (40SQ112N038)
- Usa Industrials Fittings