Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld
Mfr # ZUSA-PF-6807
Zoro # G7827283
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x Butt Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6807
- Zoro # G7827283
- UPC # 193005873028
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x Butt Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Half Coupling - 1/4" NPT Female x Butt Weld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Hydronic Air Handler, 30 MBH, w/ Circulator (AH083CP)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332619204)
- SHARKBITE PEX TUBING 3/4""X50' RED (U870R50)
- WINGITS Premium Series 48 in. x 1.5 in. Grab Bar in Satin Stainless Steel 51 in. Overall Length (WGB6SS48)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-6809)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Half Coupling - 1" FNPT x Butt Weld (ZUSA-PF-6811)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1-1/2" FNPT x Butt Weld (ZUSA-PF-6813)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/4" MNPT (ZUSA-PF-128)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 3/8" MNPT (ZUSA-PF-4671)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 3/8" NPT Female (ZUSA-PF-45)
- ZORO SELECT Half Coupling, 3/8", 150,316, Thrd Heavy (4381035620)
- Usa Industrials Stainless Steel Pipe Fittings