Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316SS - #150 - Half Coupling - 1-1/2" FNPT x Butt Weld
Mfr # ZUSA-PF-6813
Zoro # G7829821
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x Butt Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6813
- Zoro # G7829821
- UPC # 193005873073
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x Butt Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Half Coupling - 1-1/2" NPT Female x Butt Weld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-514P SILLCOCK - F1960 (107-182P)
- SLOAN Push Button Assembly, Toilets and Urinals (0303360)
- PROPLUS Symmons Shower Handle in Chrome (133035)
- NAVAC Internal/External Reamer, 1-1/2" Max OD (NTR14)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-6809)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Half Coupling - 1" FNPT x Butt Weld (ZUSA-PF-6811)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/4" FNPT x MNPT (ZUSA-PF-4722)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-19)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- ZORO SELECT 3/4" FNPT 316/316L SS Tee (1500300218)
- Usa Industrials Fittings