Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 3/8" NPT Female
Mfr # ZUSA-PF-6752
Zoro # G7829313
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6752
- Zoro # G7829313
- UPC # 193005872717
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 3/8" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type ACR (D 10100P)
- GROHE Universal Temperature Limiter Starlight (46308000)
- MUELLER STEAM SPECIALTY 6", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (6 791F-AH CI Flgd Duplex Strainer)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Tee - 1/2" FNPT (ZUSA-PF-3128)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-4609)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-23)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3152)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- Usa Industrials Stainless Steel Pipe Fittings