Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1/8" MNPT
Mfr # ZUSA-PF-905
Zoro # G7836042
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3/4"
- Pipe Type Close Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
- Material - Pipe 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-905
- Zoro # G7836042
- UPC # 193005419028
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 3/4" |
Pipe Size (Fittings) | 1/8" |
Details
Pipe Type | Close Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 40 - Close Nipple - 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ball Valve, White, 2" L, Hot/Cold (k-1341336)
- RINNAI 2/4 Cd Termination 21In Pptl (229033)
- HOME-FLEX Underground 1/2X100Ft Yl (19-0593100)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 1-1/2" L (ZUSA-PF-920)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 18" L (ZUSA-PF-1173)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 24" L (ZUSA-PF-1188)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch80 - Pipe Nipple (Both Ends) - 1" MNPT - 2" L (ZUSA-PF-4046)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 12" L (ZUSA-PF-2455)
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE15)
- Usa Industrials Stainless Steel Pipes