Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 3/4" MNPT - 2" L
Mfr # ZUSA-PF-1279
Zoro # G7818192
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1279
- Zoro # G7818192
- UPC # 193005420475
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Connection Type | Threaded on One End |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on One End) - 3/4" NPT Male - 2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- ANDERSON Green Leaf Nylon 3/16 in. D X 3/16 in. D Hose Mender (CBSHM3160BG1)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 1-1/2" L (ZUSA-PF-920)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 16" L (ZUSA-PF-1156)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 18" L (ZUSA-PF-2501)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 3/4" MNPT - 12" L (ZUSA-PF-1333)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- Usa Industrials Pipes