Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/8" MNPT - 12" L
Mfr # ZUSA-PF-1329
Zoro # G7836882
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
- Material - Pipe 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1329
- Zoro # G7836882
- UPC # 193005420642
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 1/8" |
Details
Pipe Connection Type | Threaded on One End |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on One End) - 1/8" NPT Male - 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/8 in. Brass PEX Barb Coupling (APXC3838)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi, Overall Height: 4-1/8" (1650102)
- JONES STEPHENS Double Slip, Coupling, 1-1/2" (T74002)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (012442-40NS)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1/2" MNPT (ZUSA-PF-4028)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 36" L (ZUSA-PF-1198)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 14" L (ZUSA-PF-2467)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 18" L (ZUSA-PF-2501)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNI02)
- Usa Industrials Pipes