Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/4" MNPT - 3" L
Mfr # ZUSA-PF-1295
Zoro # G7812181
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1295
- Zoro # G7812181
- UPC # 193005420505
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Connection Type | Threaded on One End |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on One End) - 1/4" NPT Male - 3" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 2Stage Whole House Water Filter Replacement Pack Set 2PK (F2WGB22B)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- ZORO SELECT PVC Tubing (ZUSA-HT-5543)
- LEGEND VALVE 3/4" T-2000 NO LEAD BALL VALVE (101-414NL)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 16" L (ZUSA-PF-1156)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 1-1/2" L (ZUSA-PF-920)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 60" L (ZUSA-PF-1227)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 24" L (ZUSA-PF-1188)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X6" (4321003260)
- Usa Industrials Stainless Steel Pipes