Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L
Mfr # ZUSA-PF-1278
Zoro # G7818253
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1278
- Zoro # G7818253
- UPC # 193005420468
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Connection Type | Threaded on One End |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on One End) - 1/2" NPT Male - 2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 6" Flanged Cast Iron Triple Duty Check Valve (0600-125TFI-B)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 14)
- DELTA Cassidy Wand Assembly (RP72680PCPR)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 16" L (ZUSA-PF-1156)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 24" L (ZUSA-PF-1188)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 8" L (ZUSA-PF-2399)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T6BNI07)
- Usa Industrials Pipes