Shop All Stainless Steel Pipes
Usa Industrials
Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 48" L
Mfr # ZUSA-PF-1219
Zoro # G7818210
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 48"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1219
- Zoro # G7818210
- UPC # 193005420215
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 48" |
Pipe Size (Fittings) | 2" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2" NPT Male - 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- LEGEND VALVE 3/4" BRZ HYDRANT ELBOWS NL (312-054NL)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 1-1/2" (4308000514)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Silicone (BFVTC-1-304-SILICONE-RED)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 18" L (ZUSA-PF-1609)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 12" L (ZUSA-PF-2455)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 60" L (ZUSA-PF-1230)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 60" L (ZUSA-PF-1227)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 1-1/2" L (ZUSA-PF-920)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE24)
- Usa Industrials Pipes