Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 3000 - Cap - 1/2" FNPT
Mfr # ZUSA-PF-3168
Zoro # G7817745
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flat Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-3168
- Zoro # G7817745
- UPC # 193005426613
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Flat Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 3000 - Cap - 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Universal Aerator Removal Tool Replaces Danco 88539-1 (4400276)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- FLEXMASTER Coupling, Steel, 1 1/2"Pipe (NH1600C150B0350)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 3000 - Cap - 1" NPT Female (ZUSA-PF-3170)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-311)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 1/4" MNPT (ZUSA-PF-4670)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3152)
- Usa Industrials Stainless Steel Pipe Fittings