Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Street Elbow - 3/8" FNPT x MNPT
Mfr # ZUSA-PF-17
Zoro # G7838045
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-17
- Zoro # G7838045
- UPC # 193005416164
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Street Elbow - 3/8" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL200)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 10 1/2 in H, 2 PK (SCWH-5)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 3/4" MNPT (ZUSA-PF-145)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3351)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Square Head Plug - 1" MNPT (ZUSA-PF-6839)
- USA INDUSTRIALS Pipe Fitting - 316SS #150 - Rdcng Hex Bushing - 3/4" MNPT x 1/2" FNPT (ZUSA-PF-6935)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Run Tee - 1/4" FNPT x MNPT (ZUSA-PF-4722)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,304, Thrd (4381031000)
- Usa Industrials Stainless Steel Pipe Fittings