Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT
Mfr # ZUSA-PF-19
Zoro # G7828114
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-19
- Zoro # G7828114
- UPC # 193005416188
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Street Elbow - 3/4" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld 316 SS 45 Degree Lateral (4001300618)
- VIEGA Viega ProPress reducer, 1-1/2" x 1/2" (79850)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- AMERICAN STANDARD Trip Lever, Chrome, Plastic (738903-0020A)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-44)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1-1/2" FNPT x MNPT (ZUSA-PF-6729)
- USA INDUSTRIALS Pipe Fitting w Sealant - 304SS - #150 - Hex Socket Plug - 1-1/4" MNPT (ZUSA-PF-450)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Coupling - 1" x 1/2" FNPT (ZUSA-PF-6898)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 2" Pipe Size (BULK-PF-4)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/4", BSPT (ZUSA-PF-8317)
- Usa Industrials Fittings