Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT
Mfr # ZUSA-PF-15
Zoro # G7836182
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15
- Zoro # G7836182
- UPC # 193005416140
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Temp. Range | -50 to 400 F |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Street Elbow - 1/8" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 10)
- NIBCO 5/8" x 1/2" NOM C Copper Reducer (600 5/8X1/2)
- ILC Replacement for Whirlpool Edr1rxd1 Filter, PK 2 (EDR1RXD1)
- ZURN Replacement Handle for Temperature Contr (7000-6B)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 2" NPT Female (ZUSA-PF-51)
- USA INDUSTRIALS Pipe Fitting - 304SS - #3000 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-3160)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 3/8" x 1/4" MNPT (ZUSA-PF-273)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-6765)
- ZORO SELECT 3" FNPT 304 SS Half Coupling (40HC111N030)
- Usa Industrials Fittings