Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT
Mfr # ZUSA-PF-18
Zoro # G7832752
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-18
- Zoro # G7832752
- UPC # 193005416171
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | 90 Degree Street Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Max. Pressure | 150 psi |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Street Elbow - 1/2" NPT Female x NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, 600# Flanged, 3" Size (4371005710)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- ZORO SELECT 1/4" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N014018)
- PLUMB SHOP BRASSCRAFT MP 114x12 Drain Tube (453-100)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-312)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT (ZUSA-PF-92)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-6751)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Square Head Plug - 1" MNPT (ZUSA-PF-6839)
- ZORO SELECT 1/4" FNPT SS Threaded Cap (4307001104)
- Usa Industrials Fittings