Shop All Stainless Steel Pipe Fittings
Usa Industrials
Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/8" MNPT
Mfr # ZUSA-PF-127
Zoro # G7807780
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-127
- Zoro # G7807780
- UPC # 193005416782
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | MNPT |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Temp. Range | -50 to 400 F |
Standards | ASTM A351, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting - 304 Stainless Steel - Class 150 - Square Head Plug - 1/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop-In Sink, 2 Hole, Stainless steel Finish (DI-1-2012)
- LEGEND VALVE 3/4" S-600 PVC BALL VALVE-NSF (201-454)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 14 In. (65P-14)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1/4" x 1/8" FNPT (ZUSA-PF-6998)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 2" NPT Female (ZUSA-PF-9)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1/2" x 1/4" FNPT (ZUSA-PF-307)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-7018)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 3/4" NPT Female (ZUSA-PF-6754)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- Usa Industrials Fittings